Shop All Dining Room Tables & Sets
Alaterre Furniture
42 W X 36 L X 36 H
Mfr # ANNP14192171
Zoro # G8331708
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 36
- Height 36
- Weight 170.97
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP14192171
- Zoro # G8331708
- UPC # 848595017528
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 36 |
Height | 36 |
Overall Height | 36 |
Overall Length | 36 |
Overall Width | 42 |
Details
Weight | 170.97 |
Material | MDF |
Color | Concrete Gray |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. This set is perfect for your kitchen, dining room or even rec room/bar area. It features a table, four 26" stools, and a buffet/serving table. The faux concrete with the square wood legs and the rush seat stools blend seamlessly. The Newport collection allows you to affordably update your spaces to a very stylish look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- ALATERRE FURNITURE 48 W X 38 L X 30 H (ANNP1771)
- ALATERRE FURNITURE 42 W X 36 L X 36 H (ANNP1971)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 41.1 in H, Wood, Distressed Hickory/Stone (K41-36RT-6B-2)
- FLASH FURNITURE Round Table Set, 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-32RD-020BGECHR4-GG)
- FLASH FURNITURE Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood) (KER-T-217-BRN-47-GG)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- Alaterre Furniture Dining Room Tables & Sets