Shop All Dining Room Tables & Sets
Alaterre Furniture
42 W, 36 L, 36 H
Mfr # ANNP192171
Zoro # G8332259
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 36
- Height 36
- Weight 137.7
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP192171
- Zoro # G8332259
- UPC # 848595017511
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 36 |
Height | 36 |
Overall Height | 36 |
Overall Length | 36 |
Overall Width | 42 |
Details
Weight | 137.7 |
Material | MDF |
Color | Concrete Gray |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. This set is perfect for your kitchen, dining room or even rec room/bar area. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow I' Canvas Art, 24x32 (WAG11253-C2432GG)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- ALATERRE FURNITURE 72 W, 34 L, 30 H (ACWN0175BVI01)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- Alaterre Furniture Dining Room Tables & Sets