Shop All Coffee Tables
Alaterre Furniture
36 X 24 X 18, MDF Top, Concrete Gray
Mfr # ANNP1371
Zoro # G8332435
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 24
- Height 18
- Tabletop Material MDF
- Tabletop Color Concrete Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANNP1371
- Zoro # G8332435
- UPC # 848595016545
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 36 |
Length | 24 |
Height | 18 |
Overall Height | 18 |
Overall Width | 36 |
Overall Length | 24 |
Details
Tabletop Material | MDF |
Tabletop Color | Concrete Gray |
Weight | 20.04 |
Color | Concrete Gray |
Material | MDF |
Surface Material | MDF |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- ALATERRE FURNITURE 48 X 16 X 30, Pine Top, Stain/Nitrocellulose Lacquer (ANAD10RNB)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- Alaterre Furniture Coffee Tables