Alaterre Furniture

36 X 22 X 18, Pine with Composite Wood Top, Gray


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 36
  • Length 22
  • Height 18
  • Tabletop Material Pine with Composite Wood
  • Tabletop Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36
Length 22
Height 18
Overall Width 36
Overall Height 18
Overall Length 22

Details

Tabletop Material Pine with Composite Wood
Tabletop Color Gray
Color Gray
Weight 36
Material Pine with Composite Wood
Surface Material Pine with Composite Wood

Description

Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.