Shop All End Tables
Alaterre Furniture
36 W, 22 L, 18 H, Pine with Composite Wood Top, White
Mfr # ANCT0214WH
Zoro # G8332155
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 22
- Height 18
- Tabletop Material Pine with Composite Wood
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0214WH
- Zoro # G8332155
- UPC # 848595018846
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 36 |
Length | 22 |
Height | 18 |
Overall Height | 18 |
Overall Length | 22 |
Overall Width | 36 |
Details
Tabletop Material | Pine with Composite Wood |
Tabletop Color | White |
Color | White |
Material | Pine with Composite Wood |
Weight | 56 |
Surface Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- Alaterre Furniture End Tables