Shop All Coffee Tables
Alaterre Furniture
32 X 14 X 32, Pine with Composite Wood Top, Gray
Mfr # ANCT1040
Zoro # G8331647
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32
- Length 14
- Height 32
- Tabletop Material Pine with Composite Wood
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT1040
- Zoro # G8331647
- UPC # 848595016439
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 32 |
Length | 14 |
Height | 32 |
Overall Length | 14 |
Overall Height | 32 |
Overall Width | 32 |
Details
Tabletop Material | Pine with Composite Wood |
Tabletop Color | Gray |
Color | Gray |
Material | Pine with Composite Wood |
Weight | 49 |
Surface Material | Pine with Composite Wood |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Faux Wood (493P41)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- Alaterre Furniture Coffee Tables