Shop All End Tables
Alaterre Furniture
27 W, 19 L, 27 H, Oak Top, Rustic Brown
Mfr # ANKY01RBG
Zoro # G9190319
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 27
- Length 19
- Height 27
- Tabletop Material Oak
- Tabletop Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANKY01RBG
- Zoro # G9190319
- UPC # 848595016705
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 27 |
Length | 19 |
Height | 27 |
Overall Width | 27 |
Overall Length | 19 |
Overall Height | 27 |
Details
Tabletop Material | Oak |
Tabletop Color | Rustic Brown |
Material | Oak |
Weight | 28.66 |
Color | Rustic Brown |
Surface Material | Oak |
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. The side table with shelf is a perfect spot for your favorite lamp, books, magazines, or knick knacks. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- CONVENIENCE CONCEPTS Florence End Table, Espresso (HI3374747)
- BAMBOO54 18 Square End Table Bamboo (5451)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- Alaterre Furniture End Tables