Shop All Bath Towel Bars and Hooks
Alaterre Furniture
25" Bath Storage Shelf with Two Towel Rods, Espresso
Mfr # ABSS00P0
Zoro # G0238420
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Depth 9
- Weight 20
- Width 25
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ABSS00P0
- Zoro # G0238420
- UPC # 848595006539
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 14 |
Depth | 9 |
Width | 25 |
Details
Weight | 20 |
Color | Espresso |
Material | Select hardwood and veneer |
Description
Update your bath with functionality and versatile design. Perfect for your bathroom this 25" wide shelf features a top shelf, three cubbies, and two towel rods. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. The top shelf has a raised edge so items will stay in place. Multiple finish choices will blend seamlessly into any décor. No assembly required, just hang in place for an instant update.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel (103-303)
- THRIFCO PLUMBING 1-1/2 X Close Brass Nipple (5320080)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Chestnut (ABSS0070)
- ALATERRE FURNITURE Dover 27" W Bathroom Shelf with 2 Towel Rods (ANDO74WH)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Gray (ABSS0040)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving, Bathroom Shelf with 2 Towel Rods (ANDO704WH)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- ALATERRE FURNITURE Dover 27"W x 29"H Wall Mounted Bathroom Storage Cabinet with 2 Doors and Towel Rod (ANDO73WH)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- Alaterre Furniture Bath Towel Bars and Hooks