Shop All Bath Towel Bars and Hooks
Alaterre Furniture
25" Bath Storage Shelf with Two Towel Rods, Chestnut
Mfr # ABSS0070
Zoro # G0237145
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25
- Height 14
- Depth 9
- Color Chestnut
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ABSS0070
- Zoro # G0237145
- UPC # 848595006522
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 25 |
Height | 14 |
Depth | 9 |
Details
Color | Chestnut |
Weight | 20 |
Material | Select hardwood and veneer |
Description
Update your bath with functionality and versatile design. Perfect for your bathroom this 25" wide shelf features a top shelf, three cubbies, and two towel rods. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. The top shelf has a raised edge so items will stay in place. Multiple finish choices will blend seamlessly into any décor. No assembly required, just hang in place for an instant update.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822208)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 18)
- MILTON 10 PK PTC Straight Union, 5/16" OD, PK10 (2207-2)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving, Bathroom Shelf with 2 Towel Rods (ANDO724WH)
- ALATERRE FURNITURE Dover 27" W Bathroom Shelf with 2 Towel Rods (ANDO74WH)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving, Bathroom Shelf with 2 Towel Rods (ANDO704WH)
- ALATERRE FURNITURE Dover 27"W x 29"H Wall Mounted Bathroom Storage Cabinet with 2 Doors and Towel Rod (ANDO73WH)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Gray (ABSS0040)
- KOHLER Composed 30 Towel Bar (73143-AF)
- KOHLER Eclectic Robe Hook (26500-CP)
- Alaterre Furniture Bath Towel Bars and Hooks