Shop All Desks
Alaterre Furniture
24" D X 48 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal
Mfr # AMBA0620
Zoro # G0226137
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48
- Overall Depth 24"
- Overall Height 30
- Color Rustic Natural/Black
- Material Solid Birch Wood and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA0620
- Zoro # G0226137
- UPC # 848595012417
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 48 |
Overall Depth | 24" |
Overall Height | 30 |
Width | 48 |
Height | 30 |
Depth | 24 |
Details
Color | Rustic Natural/Black |
Material | Solid Birch Wood and Metal |
Weight | 28 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 48"Wide, solid birch wood desk with two shelves and metal legs allows you to create an office space that matches your personal style.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- ALATERRE FURNITURE 21" D X 32 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- ALATERRE FURNITURE Claremont 48"W Rustic Wood and Metal Desk (ANCM0574)
- ALATERRE FURNITURE 55 D X 55 W X 30 H, Natural Aged Brown, Acacia (ANLO0833)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- LUMISOURCE Duke Desk in Walnut Metal, White Wood, and Clear Glass (OFD-DUKE LBNW)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (PL105WH)
- Alaterre Furniture Desks