Shop All Bathroom Mirrors
Alaterre Furniture
24" Beveled Bath Vanity Mirror, Gray
Mfr # AMIR0040
Zoro # G0242620
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Color Gray
- Material Hardwood and glass
- Depth 0.75
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMIR0040
- Zoro # G0242620
- UPC # 848595006454
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Depth | 0.75 |
Height | 30 |
Details
Color | Gray |
Material | Hardwood and glass |
Weight | 15 |
Description
This is the perfect mirror for any bathroom space. The mirror features beveled glass in a low profile, wooden frame. It is available in multiple finish options. Each mirror can be hung either vertically or horizontally. At 24" wide x 30" high, this mirror is the perfect size for your bathroom or vanity. Less than an inch deep it will lay close to the wall for a clean look. These features combine to allow versatility in any bathroom or vanity space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1 in Pipe Size (409010)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size (CUF007)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520R)
- ALATERRE FURNITURE Coventry 24"W x 35"H Bath Mirror (ANCT71WH)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Espresso (AMIR00P0)
- BOBRICK Bobrick Welded-Frame Mirror - 24inW x 72inH - (B-290 2472)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- Alaterre Furniture Bathroom Mirrors