Shop All Bathroom Mirrors
Alaterre Furniture
24" Beveled Bath Vanity Mirror, Espresso
Mfr # AMIR00P0
Zoro # G0242386
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Color Espresso
- Material Hardwood and glass
- Weight 15
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMIR00P0
- Zoro # G0242386
- UPC # 848595006485
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 30 |
Depth | 0.75 |
Details
Color | Espresso |
Material | Hardwood and glass |
Weight | 15 |
Description
This is the perfect mirror for any bathroom space. The mirror features beveled glass in a low profile, wooden frame. It is available in multiple finish options. Each mirror can be hung either vertically or horizontally. At 24" wide x 30" high, this mirror is the perfect size for your bathroom or vanity. Less than an inch deep it will lay close to the wall for a clean look. These features combine to allow versatility in any bathroom or vanity space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 3 In, Flanged (M115-3 FL)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- FLUIDMASTER Gasket Toilet Bowl No-Wax (7530P8)
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- ALATERRE FURNITURE Coventry 24"W x 35"H Bath Mirror (ANCT71WH)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- Alaterre Furniture Bathroom Mirrors