Shop All End Tables
Alaterre Furniture
21 W, 21 L, 24 H, Pine Top, Stain/Nitrocellulose Lacquer
Mfr # ANAD01RNB
Zoro # G9190459
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 24
- Tabletop Material Pine
- Tabletop Color Stain/Nitrocellulose Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANAD01RNB
- Zoro # G9190459
- UPC # 848595016644
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 21 |
Length | 21 |
Height | 24 |
Overall Height | 24 |
Overall Width | 21 |
Overall Length | 21 |
Details
Tabletop Material | Pine |
Tabletop Color | Stain/Nitrocellulose Lacquer |
Material | Pine |
Weight | 20.05 |
Color | Stain/Nitrocellulose Lacquer |
Surface Material | Pine |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- Alaterre Furniture End Tables