Shop All Desks
Alaterre Furniture
21" D X 32 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal
Mfr # AMBA0520
Zoro # G0223924
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32
- Overall Depth 21"
- Overall Height 30
- Color Rustic Natural/Black
- Material Solid Birch Wood and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA0520
- Zoro # G0223924
- UPC # 848595012400
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 32 |
Overall Depth | 21" |
Overall Height | 30 |
Height | 30 |
Width | 32 |
Depth | 21 |
Details
Color | Rustic Natural/Black |
Material | Solid Birch Wood and Metal |
Weight | 19 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Compact, solid birch wood desk lets you create an office nook even in the smallest space. Perfect for getting work done with your laptop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- ALATERRE FURNITURE Claremont 48"W Rustic Wood and Metal Desk (ANCM0574)
- ALATERRE FURNITURE 24" D X 48 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0620)
- ALATERRE FURNITURE 55 D X 55 W X 30 H, Natural Aged Brown, Acacia (ANLO0833)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, 26 D X 26 in W X 73 in H, Silver, Aluminum (607300)
- MAYLINE Bow Front Desk, 42" D X 72" W X 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- Alaterre Furniture Desks