Shop All End Tables
Alaterre Furniture
20.5 W, 20.5 L, 24 H, Pine Top, Pine
Mfr # ANSB0262
Zoro # G8332170
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.5
- Length 20.5
- Height 24
- Tabletop Material Pine
- Tabletop Color Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANSB0262
- Zoro # G8332170
- UPC # 848595016484
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 20.5 |
Length | 20.5 |
Height | 24 |
Overall Width | 20.5 |
Overall Height | 24 |
Overall Length | 20.5 |
Details
Tabletop Material | Pine |
Tabletop Color | Pine |
Material | Pine |
Color | Pine |
Weight | 31 |
Surface Material | Pine |
Description
This classic collection is rich in character. The open side panels give a relaxed feel to these timeless pieces. Made of pine wood and finished in a distressed cherry stain that brings warmth to your living space. The end table includes two shelves to showcase your photos, books, and treasured items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- Alaterre Furniture End Tables