Shop All End Tables
Alaterre Furniture
15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray
Mfr # ANCT0140
Zoro # G8332496
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 23.75
- Tabletop Material Pine with Composite Wood
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0140
- Zoro # G8332496
- UPC # 848595016392
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 23.75 |
Overall Width | 15.75 |
Overall Height | 23.75 |
Overall Length | 15.75 |
Details
Tabletop Material | Pine with Composite Wood |
Tabletop Color | Gray |
Weight | 25 |
Material | Pine with Composite Wood |
Color | Gray |
Surface Material | Pine with Composite Wood |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- Alaterre Furniture End Tables