Shop All End Tables
Alaterre Furniture
15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray
Mfr # ANCT0240
Zoro # G8331979
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 23.5
- Tabletop Material Pine with Composite Wood
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0240
- Zoro # G8331979
- UPC # 848595016408
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 23.5 |
Overall Height | 23.5 |
Overall Length | 15.75 |
Overall Width | 15.75 |
Details
Tabletop Material | Pine with Composite Wood |
Tabletop Color | Gray |
Color | Gray |
Material | Pine with Composite Wood |
Weight | 20 |
Surface Material | Pine with Composite Wood |
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00097)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- Alaterre Furniture End Tables