Shop All Landscape Fabric & Fertilizers
Alaska
Fish Emulsion Fertilizer Concentrate 5-1-1 1gal
Mfr # GL61100099249
Zoro # G505979020
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5 x 12 x 6.5 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaska
- MFR # GL61100099249
- Zoro # G505979020
- UPC # 22671600006
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6.5 x 12 x 6.5 inches |
Height | 10 |
Length | 15 |
Width | 12 |
Details
Item | Alaska Fish Emulsion Fertilizer Concentrate 5-1-1 1gal |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 9.5 |
Weight | 9.50 |
Description
* Will Not Burn!
* Great for all plants
* Deodorized with Natural Wintergreen
* 5-1-1 fertilizer is an excellent source of organic plant nutrients
* Fish Fertilizer
* Great for all plants
* Deodorized with Natural Wintergreen
* 5-1-1 fertilizer is an excellent source of organic plant nutrients
* Fish Fertilizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Spool (791-610317B)
- NATURE SPRING Tuned Metal and Wood Wind Chime 28" with Silver Finish and Soothing Tone For Home, Garden, Patio (945540XII)
- JT EATON Pest Catchers Mouse and Insect Glue Board, 12PK (198-12)
- AFTERMARKET Spindle Assembly Fits John Deere 42 44 46 48 54 Lawn Mower Deck (GY20454)
- ALASKA Morbloom Organic Liquid All Purpose Plant Food 1 gal (100099252)
- DEWITT Landscape Fabric Weed-Barrier 3 ft. W X 100 ft. L Polypropylene (12YR-3100)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Black (HC 315 B)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALE316B Dalen Gardeneer Hammer Edge Bundles 18 in. Black (DALE316B)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 3'x300' (29503)
- QUEST Burlap Roll, 72" x 300 ft., Brown (BB 72)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- Alaska Landscaping Materials