Shop All Landscape Fabric & Fertilizers
Alaska
Fish Emulsion Fertilizer Concentrate 5-1-1 1 1qt
Mfr # GL61100099247
Zoro # G505979167
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.5 x 3.5 x 9 inches
- Material organic and natural ingredients
- Color White
- Height 8.75
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaska
- MFR # GL61100099247
- Zoro # G505979167
- UPC # 22671400002
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3.5 x 3.5 x 9 inches |
Height | 8.75 |
Length | 3.5 |
Width | 3.5 |
Details
Item | Alaska Fish Emulsion Fertilizer Concentrate 5-1-1 1 1qt |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.7 |
Weight | 2.70 |
Description
* Promotes healthy plant growth with 11 vitamins
* Can be used on all indoor and outdoor plants
* 100-percent organic
* Stimulates microorganisms
* Does not burn
* Can be used on all indoor and outdoor plants
* 100-percent organic
* Stimulates microorganisms
* Does not burn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- BRIGGS & STRATTON Oil Filter (842921)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- WARMLYYOURS Sensor Snow Melt Slab-Mounted (SLAB-SS)
- ALASKA Morbloom Organic Liquid All Purpose Plant Food 1 gal (100099252)
- JOBES Fertilizer Palm Organic 4Lb (09126)
- GULFSTREAM HOME & GARDEN Gulf Stream Home & Garden - Daconil Fungicide Ready To Use Spray- Red 1 Quart - 100047756-2112 (353014)
- SCOTTS Hand Held Fertilizer Spreader (7796147)
- BLACK GOLD Flower & Vegetble Bg N&O 1.5Cf (1423003.CFL1.5P)
- ADVANCED NUTRIENTS pH Perfect Sensi Grow Coco Part A+B, 1 Liter (GL528550-14AB)
- MICHIGAN PEATMPANY 40QT The Cow Compost (1640)
- Alaska Landscape Fabric & Fertilizers