Shop All Exit Device Trims
Alarm Lock
T2 Series Exit Trim, Straight Handle, 1-3/4-in x 1/8-in Door Thickness, Generic Rim Cylinder and Ada
Mfr # ETDL27S1G/26DD93
Zoro # G009958088
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Rim Cylinder
- Length 12.5 in
- Grade Grade 1
- Width 5.25 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # ETDL27S1G/26DD93
- Zoro # G009958088
- UPC # 197163131426
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 5.25 in |
Details
Item | Rim Exit Trim with Keypad |
Cylinder Type | Rim Cylinder |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | ETDL2700 T2 Exit Trim |
Features | Dorma 9300 Exit Devices |
Material | Metal |
Required Door Thickness | 1-3/4 in |
Description
T2 Series Exit Trim, Straight Handle, 1-3/4-in x 1/8-in Door Thickness, Generic Rim Cylinder and Adapter Kit Included, Dorma 9300, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Oil Rubbed Bronze (SPE250U10B)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:B119 Transponder Key Shell (No Chip) for Buick/ Chevrolet/ GMC (ST-B119)
- NATIONAL GUARD Fire Safety Wired Glass, 4inx34in (L-PROTECT3-4X34)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- DESIGN HARDWARE LE08, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design Escutcheon, Schlage C keyway 10B (DH-LE-08-10B)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- Alarm Lock Exit Device Trims