Shop All Keyless Access Control Locks
Alarm Lock
T2 CylPin Lock, DL2700Series, 100 User, SC1
Mfr # DL2700 US10B
Zoro # G9186807
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL2700
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Office with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # DL2700 US10B
- Zoro # G9186807
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Width | 3 1/4 in |
Outside Depth | 2 9/16 in |
Outside Height | 8 1/4 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Steel, Finish Dark Bronze, Series DL2700, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 1/4 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Battery Life 120,000 Cycles, Max. User Codes 100, Standards Grade 1 UL, Weather Resistant No, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- EMTEK Flat Black Pull 86166US19 (86166US19)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- ALARM LOCK Trilogy PDL1300-NW - Narrow-Stile Digital Networx PROX Lever Lock w/ Wireless Access - 10 (ALL-PDL1300-NW-10B)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- ALARM LOCK AlarmLock: Trilogy DL4100 26D Digital Lock with Audit Trail & Privacy Feature - Satin Chrome (ALL-DL4100-26D)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- ALARM LOCK AlarmLock: Alarm Lock PG21MS Narrow Stile Door Alarm, Metallic Silver (ALL-PG21-MS)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- Alarm Lock Door Locks and Deadbolts