Shop All Exit Device Trims
Alarm Lock
Pushbutton Exit Trim with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight
Mfr # ETPDLS1G/26DC50
Zoro # G809958110
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Grade Grade 1
- Length 12.5 in
- Cylinder Type Rim Cylinder
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # ETPDLS1G/26DC50
- Zoro # G809958110
- UPC # 197163131419
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 5.25 in |
Details
Item | Rim Exit Trim with Prox Keypad |
Material | Brass or Bronze |
Grade | Grade 1 |
Cylinder Type | Rim Cylinder |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
For Use With | ETPDL Exit Trim |
Description
Pushbutton Exit Trim with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Corbin Russwin ED5000, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA STAT)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-BT-AL)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- YALE NEXTOUCH nexTouch Keypad Exit Trim (NTT623-NR AU 626 RHR 2153)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- Alarm Lock Exit Device Trims