Shop All Keyed Entry Door Handles
Alarm Lock
Pushbutton Exit Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Straight Lever, Chrome
Mfr # PDL1300ET/26D
Zoro # G609957313
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Width 9.875 in
- Type Rim Exit Trim with Keypad
- Weight 6.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PDL1300ET/26D
- Zoro # G609957313
- UPC # 840067667927
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9.875 in |
Length | 17.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Rim Exit Trim with Keypad |
Weight | 6.5 lb |
Cylinder Core Type | Mortise Cylinder |
Material | Brass or Bronze |
Description
Pushbutton Exit Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Straight Lever, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, RH (80126526D01)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (704A)
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LS-08-R-SC-626)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, LS Lever, M Escutcheon, Satin Stainless Steel (ML2067 LSM 630 LC)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- Alarm Lock Door Locks and Deadbolts