Shop All Keyed Entry Door Handles
Alarm Lock
Pushbutton Exit Trim, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Dorma
Mfr # ETDLS1G/26DD93
Zoro # G609957290
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Type Rim Exit Trim with Keypad
- Cylinder Core Type Rim Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # ETDLS1G/26DD93
- Zoro # G609957290
- UPC # 840067621530
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 12.5 in |
Width | 5.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Rim Exit Trim with Keypad |
Cylinder Core Type | Rim Cylinder |
Weight | 8.3 lb |
Material | Brass or Bronze |
Description
Pushbutton Exit Trim, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Dorma 9300, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN906-ST-M14X1.5-A Threaded Plugs, Tapered Thread (906-ST-M14X1.5-A)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU8)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626 x YMS)
- Alarm Lock Door Lever Locksets