Shop All Keyed Entry Door Handles
Alarm Lock
Pushbutton Cylindrical Door Lock, with Prox Reader, 300 Users, 1600 Event Audit Trail, Straight Leve
Mfr # PDL3000IC-S US26D
Zoro # G809958165
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 1-7/8 in
- Lockset Finish Satin Chrome
- Width 8.75 in
- Cylinder Core Type Schlage FSIC Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PDL3000IC-S US26D
- Zoro # G809958165
- UPC # 840067621622
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 8.75 in |
Length | 9.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 1-7/8 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Schlage FSIC Less Core |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Locks with Proximity Keypad Trim |
Material | Brass or Bronze |
Weight | 9 lb |
Description
Pushbutton Cylindrical Door Lock, with Prox Reader, 300 Users, 1600 Event Audit Trail, Straight Lever, Schlage FSIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House/Office Universal Key Blank C123 Single, 10PK (85371)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- DELTANA Knob Cone Cabinet 1-1/8" Black (KC24U19)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 4-5/8 In. Flat Mortised Strike, RH or LHR, (4900-46-101-628)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- KWIKSET Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Bright Brass Finish (405BL-3S)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- Alarm Lock Door Lever Locksets