Shop All Keyed Entry Door Handles
Alarm Lock
Pushbutton Cylindrical Door Lock, 200 Users, 1000 Event Audit Trail, Weatherproof, Straight Lever, S
Mfr # DL2800IC-R US26D
Zoro # G509957338
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 1-7/8 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Weight 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # DL2800IC-R US26D
- Zoro # G509957338
- UPC # 197163133529
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 8.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 1-7/8 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Weight | 9 lb |
Type | Cylindrical Locks with Keypad Trim |
Cylinder Core Type | Sargent LFIC Less Core |
Fire Rated | 3 Hours {A} |
Description
Pushbutton Cylindrical Door Lock, 200 Users, 1000 Event Audit Trail, Weatherproof, Straight Lever, Sargent LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Chrome (UFB4505U26D)
- HEIL QUAKER /ICP 607014 Gasket, Blower Sa (607014)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (4440SA-3)
- BRINKS COMMERCIAL Steel Matte BrassBlack KickDown Door Holder Mounts to door 1 in (BC41020)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- KENAURD Kenaurd:Lever Grade 2 STORERM - #6 STYLE - SS (KCL261-SC-ST)
- ARROW Cylindrical Lock, RL11-BRR-26D-CS (RL11-BRR-26D-CS)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D Q 626)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D)
- Alarm Lock Door Locks and Deadbolts