Shop All Keyless Entry Door Handles
Alarm Lock
Pushbutton Aluminum Door Trim, 100 Users, Knob, Oil Rubbed Bronze
Mfr # DL1250/10B2
Zoro # G609948793
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Thickness 1-3/4 in
- Latch Length 17.5 in
- Case Material Bronze
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # DL1250/10B2
- Zoro # G609948793
- UPC # 197163133710
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 17.5 in |
Outside Width | 9.875 in |
Details
Item | Narrow Stile Mortise Keypad Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Thickness | 1-3/4 in |
Case Material | Bronze |
Grade | Grade 1 |
Description
Pushbutton Aluminum Door Trim, 100 Users, Knob, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D141B 626)
- MADISON MILL 1x72 Poplar Dowel (436973)
- ALARM LOCK Alarm Lock: Narrow Stile Lever - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200-10B1)
- ALARM LOCK AlarmLock: Trilogy DL1300 Narrow Style Keypad Lever Lock w/ Audit Trail / Satin Chrome (ALL-DL1300-26D)
- ALARM LOCK AlarmLock: Trilogy DL2700 Keypad Lever Lock / Oil Rubbed Bronze (ALL-DL2700-10B)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- ALARM LOCK Access Control Lever Lock T2 SFIC Core Prep Lockdown Indicator and Keyfob US26D (ALL-DL2700LD-IC-26D)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- Alarm Lock Keyless Entry Door Handles