Shop All Keyless Access Control Locks
Alarm Lock
Proximity Card, Plastic, PK100
Mfr # ALHID1326
Zoro # G3122752
product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trilogy(TM) Locks
- Height 3 3/8 in
- Width 2 1/8 in
- Operating Temp. Range -50 Degrees to 160 Degrees F
- Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # ALHID1326
- Zoro # G3122752
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 3 3/8 in |
Width | 2 1/8 in |
Depth | 1/8 in |
Overall Depth | 1/8 in |
Overall Width | 2 1/8 in |
Overall Height | 3 3/8 in |
Details
Item | Proximity Card |
For Use With | Trilogy(TM) Locks |
Operating Temp. Range | -50 Degrees to 160 Degrees F |
Material | Plastic |
Accessory Type | Proximity Card |
Product Type | Proximity Card |
Operating Temperature - Minimum | -50 Degrees F |
Compatible Product Type | Alarm Locks |
Operating Temperature - Maximum | 160 Degrees F |
Description
Proximity Card, Height 3 3/8 in, Width 2 1/8 in, Depth 1/8 in, For Use With Trilogy(TM) Locks, Material Plastic, Operating Temp. Range -50 Degrees to 160 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sargent Ga 6-Pin Blank (7196300)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- TRINE Electric Strike (30LC)
- DELTANA Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Satin Chrome (SP2753U26D)
- ALARM LOCK AlarmLock: Trilogy DL4100 26D Digital Lock with Audit Trail & Privacy Feature - Satin Chrome (ALL-DL4100-26D)
- ALARM LOCK AlarmLock: Alarm Lock PG21MS Narrow Stile Door Alarm, Metallic Silver (ALL-PG21-MS)
- ALARM LOCK AlarmLock: Tailpiece used with Arrow S1200/1250, Von Duprin 22 & Dorma 5300 Panic Devices (ALL-TP-1691)
- ALARM LOCK AlarmLock: ALARMED PANIC LOCKS PADDLE 28 - SILVER (ALL-250XUS28)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- Alarm Lock Door Locks and Deadbolts