Shop All Keyed Entry Door Handles
Alarm Lock
Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les
Mfr # PL3000IC US26D
Zoro # G009957333
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 1-7/8 in
- Lockset Finish Satin Chrome
- Cylinder Core Type SFIC Prep Less Core
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PL3000IC US26D
- Zoro # G009957333
- UPC # 840067621714
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 8.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 1-7/8 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | SFIC Prep Less Core |
Material | Brass or Bronze |
Weight | 9 lb |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Locks with Proximity Keypad Trim |
Description
Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- ADAMS RITE Electric Strike, 24VAC/12VDC, Standard-Duty, Fail Safe/Secure (7140-540-313-00)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-12x12)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- Alarm Lock Door Lever Locksets