Shop All Push Button Accessories
Alarm Lock
PDL6500 Series Trilogy Networx Proximity Mortise Classroom Audit Trail Digital Lock, Satin Chrome
Mfr # PDL6500CRR US26D
Zoro # G912175374
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PDL6500CRR US26D
- Zoro # G912175374
- Country of Origin United States
- Category Push Button Accessories
Description
PDL6500Trilogy Networx Proximity Mortise Classroom Audit Trail Digital LockProx and Digital mortise lock supporting 5,000 PIN user codes 3-6 digits and HID Proximity cards. 500 scheduled events and 35,000 event audit log.Features:Built-in HID proximity ID card readerSpecifications: Door Thickness:Fits 1 5/8'' to 1 7/8'' Backset:2 3/4'' standard Strike:1 1/4'' x 4 7/8'' strike included Handing:Lock is reversible in the field. Power:4 C-Cell batteries included Keypad:All metal, 12 button. Basic functions programmed through keypad. Door Prep:Standard ANSI A115 mortise prep, modified by adding additional through-bolt holes Compliances:Steelcase lock body meets BHMA specifications for Grade 1 locks UL Listed 10C Positive Pressure Specification. FCC Certified ADA compliant levers Functions:Classroom function features stainless steel latch bolt With 3/4'' 1.91cm projection and deadlocking latch. Cylinder:1 3/8'' 3.5cm mortise cylinder supplied. Will accept 1 3/8'' to 1 1/2'' 3.5 - 3.8cm mortise cylinder. Cams:Classroom function supplied with straight cam. Cams for other manufacturer's cylinder are available.Finishes:26D - Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Safety-Plate Protectors, 1-1/2" x 6" (FP159-6)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- EATON Legend Plate, In, Black (HT8SP17)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- Alarm Lock Switches