Shop All Lockset Cylinders
Alarm Lock
PDL3000 Cylindrical Pin/Prox Locks
Mfr # PDL3075IC US26D
Zoro # G510050738
product price: $1,378.99
/ea
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-5/8 In. to 1-7/8 In.
- Finish Satin Chrome
- Grade Grade 1
- Color Satin Chrome
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PDL3075IC US26D
- Zoro # G510050738
- UPC # 197163216321
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-5/8 In. to 1-7/8 In. |
Finish | Satin Chrome |
Grade | Grade 1 |
Color | Satin Chrome |
Material | Brass or Bronze |
For Use With | PDL3000 Cylindrical Pin/Prox Locks |
Includes | Cylindrical Locks with Proximity Keypad Trim |
Description
Pushbutton Cylindrical Door Lock, with Prox Reader, 300 Users, 1600 Event Audit Trail, Regal Lever, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- HPC HPC: Hook Style Key Extractor (EZ-2) (HPC-EZ-2)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- MOEN Iso Cabinet Knob Bright Chrome (DN0705CH)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- FALCON 1-3/8" SFIC Mts Hsg, Less 7P Core, 012667-001 Cam, 626, 4 Pack (C987 12667-001 626 (4PK))
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G347 (KC-SNM-NK-347)
- DETEX DETEX:Cylinder For DETEX Cover Lock (DTX-PP-5572-18)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, AM2 Cam, US26D, 4 Pack (16CR-27XAM2 26D (4PK))
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- BEST Std 1E Mortise Cylinder, C4 Cam, Satin Chrome (1E74C4RP3626)
- Alarm Lock Door Locks and Deadbolts