Shop All Lockset Cylinders
Alarm Lock
Mortise Cylinder, Keyed Different
Mfr # CEM-KD
Zoro # G2530412
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pilfergard Models Only
- Includes (2) Keys (KA or KD)
- Material Solid Brass
- Number of Keys 2
- Mortise/Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alarm Lock
- MFR # CEM-KD
- Zoro # G2530412
- Country of Origin Dominican Republic
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
For Use With | Pilfergard Models Only |
Includes | (2) Keys (KA or KD) |
Material | Solid Brass |
Number of Keys | 2 |
Mortise/Cylindrical | Mortise |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Cylinder, Material Solid Brass, Number of Keys 2, For Use With Pilfergard Models Only, Includes (2) Keys (KA or KD)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WY Keyway and Clip Retainer Satin Chrome (337B01W26AWYS)
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- KENAURD Kenaurd:Profile Cylinder - Key + T-Turn - SC1 - 10B Black (70mm) (KEPCR-10B-SC1)
- BEST Slabbed 1E Lost Motion Mort Cyl, C506 Cam, Satin Chrome, RH (1EE7E4C506RP3626RH)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- Alarm Lock Door Locks and Deadbolts