Shop All Electromagnetic Lock Power Supplies
Alarm Lock
Kantech Kantech Power Supplies
Mfr # TP-1694
Zoro # G610051178
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Lock Parts and Accessories
- Includes Integrated Lock Parts
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # TP-1694
- Zoro # G610051178
- UPC # 197163222735
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Alarm Lock Parts and Accessories |
Includes | Integrated Lock Parts |
Finish | Grey |
Description
Tailpiece Pack A/L NS ET Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Power Transfer Hinge Door Loop, Concealed, 6" Length Aluminum (CAT-CDL-AL)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 40V (TP2440)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- Alarm Lock Electromagnetic Lock Power Supplies