Shop All Keyless Access Control Locks
This Product is Discontinued
Alarm Lock
Interface Cable, Used w/Mfr.No. AL-DTMIII (Discontinued)
Mfr # AL-PCI2
Zoro # G1613626
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. AL-DTMIII
- Height 1 1/4 in
- Width 3/4 in
- Finish ABS Plastic
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # AL-PCI2
- Zoro # G1613626
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 1 1/4 in |
Width | 3/4 in |
Depth | 2-5/8 in |
Details
Item | Interface Cable |
For Use With | Mfr. No. AL-DTMIII |
Finish | ABS Plastic |
Weather Resistant | No |
Features | Allows High Speed Communication |
Power Source | Supplied By PC and Lock Connections |
Material | PVC |
Includes | Double Ended Banana Plug |
Interface | Cable |
Accessory Type | Interface Cable |
Description
Interface Cable, Height 1 1/4 in, Width 3/4 in, Depth 2-5/8 in, For Use With Mfr. No. AL-DTMIII, Finish ABS Plastic, Material PVC, Power Source Supplied By PC and Lock Connections, Weather Resistant No, Includes Double Ended Banana Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.