Shop All Emergency Exit Door Alarms
Alarm Lock
Exit Door Alarm, Mortise, Horn, 11in.H, 96dB
Mfr # PG21MB
Zoro # G1613818
original price:
$289.89
36% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exit Doors
- Finish Metallic Bronze
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PG21MB
- Zoro # G1613818
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 2 1/2 in |
Body Width | 2 1/2 in |
Body Length | 2 3/8 in |
Body Height | 11 in |
Details
Item | Exit Door Alarm |
For Use With | Exit Doors |
Finish | Metallic Bronze |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Rim |
Alarm Duration | 30 sec, 3 min or Continuously |
Door Handing | Non-Handed |
Decibels | 96 dB |
Power Source | 9V battery |
Body Material | Metal |
Housing Material | ABS Plastic |
Includes | 9V battery |
Control Key Registration Required | No |
Coverage | 10 ft |
Body Thickness | 2 in |
Activated By | Unauthorized Egress |
Siren Style | Horn |
For Door Thickness | 1-3/4 in |
Arm Type | Keyless Control |
Description
Exit Door Alarm, Finish Metallic Bronze, Cylinder Type Mortise, Arm Type Keyless Control, Alarm Type Horn, Inside Keyed Cylinder Type Rim, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration 30 sec, 3 min or Continuously, Coverage 10 ft, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 2 1/2 in, Body Length 2 3/8 in, Body Height 11 in, Body Width 2 1/2 in, Decibels 96 dB, Power Source 9V Battery, Housing Material ABS Plastic, For Door Thickness 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-251)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- ALARM LOCK Alarm Lock Parts and Accessories (TP-1691)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG30MS)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- ALARM LOCK Panic Alarm Device, Delayed Egress, 95dB (715X28X88)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- Alarm Lock Emergency Exit Door Alarms