Shop All Emergency Exit Door Alarms
This Product is Discontinued
Alarm Lock
Exit Door Alarm, Horn, Metallic Silver (Discontinued)
Mfr # PG10
Zoro # G1125284
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Metallic Silver
- Cylinder Type Mortise
- Alarm Type Horn
- Door Handing Non-handed
- Power Source Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PG10
- Zoro # G1125284
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 10 in |
Body Height | 8 1/2 in |
Body Length | 3 1/4 in |
Details
Item | Exit Door Alarm |
Finish | Metallic Silver |
Cylinder Type | Mortise |
Alarm Type | Horn |
Door Handing | Non-handed |
Power Source | Battery Pack |
Siren Style | Horn |
Activated By | Unauthorized Egress |
Includes | Battery Pack, Test Button |
Ligature Resistant | No |
Type | Exit Alarm with Twin Action Horns |
Description
Exit Door Alarm, Finish Metallic Silver, Cylinder Type Mortise, Alarm Type Horn, Siren Style Horn, Activated By Unauthorized Egress, Door Handing Non-Handed, Body Length 3 1/4 in, Body Height 8 1/2 in, Body Width 10 in, Power Source Battery Pack, Includes Battery Pack, Test Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.