Shop All Emergency Exit Door Alarms
Alarm Lock
Exit Door Alarm, 95dB, Metallic Silver
Mfr # PG21MSS
Zoro # G2005132
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metallic Silver
- Cylinder Type Mortise
- Alarm Type Audible/Annunciation
- Door Handing Non-handed
- Decibels 95 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # PG21MSS
- Zoro # G2005132
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 2 3/8 in |
Body Length | 11 in |
Body Width | 2 1/2 in |
Details
Item | Exit Door Alarm |
Finish | Metallic Silver |
Cylinder Type | Mortise |
Alarm Type | Audible/Annunciation |
Door Handing | Non-handed |
Decibels | 95 dB |
Power Source | 9v Battery |
Body Material | Zinc Alloy |
Siren Style | Pulsed and Steady, Sweep |
Standards | Meets ANSI/BHMA A156.29 |
Includes | 9V battery |
Activated By | Unauthorized Egress |
Material | Zinc Alloy |
Ligature Resistant | No |
Type | Multipurpose Door Annunciator |
Description
Exit Door Alarm, Finish Metallic Silver, Cylinder Type Mortise, Alarm Type Audible/Annunciation, Siren Style Pulsed and Steady, Sweep, Activated By Unauthorized Egress, Door Handing Non-Handed, Body Length 11 in, Body Height 2 3/8 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 9V Battery, Standards Meets ANSI/BHMA A156.29, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- EMERALD Full Motion TV Wall Mount For 17"-55" TV's (SM-918-8318)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- MONOPRICE Select Style USB Tile Keyboard (15905)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG30MS)
- ALARM LOCK Exit Door Alarm, Mortise, Horn, 11in.H, 96dB (PG21MB)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- Alarm Lock Security Alarms and Warnings