Shop All Emergency Exit Door Alarms
This Product is Discontinued
Alarm Lock
Emergency Exit Door Alarm, 99dB, Chrome (Discontinued)
Mfr # 700X28
Zoro # G3043311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brushed Chrome
- For Use With CER Rim Cylinder and Replacement BP9 Battery Pack
- Cylinder Type Rim
- Alarm Type Audible/Annunciation
- Inside Keyed Cylinder Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # 700X28
- Zoro # G3043311
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 3-1/4" |
Body Length | 8-1/2" |
Body Width | 33" |
Details
Item | Emergency Exit Door Alarm |
Finish | Brushed Chrome |
For Use With | CER Rim Cylinder and Replacement BP9 Battery Pack |
Cylinder Type | Rim |
Alarm Type | Audible/Annunciation |
Inside Keyed Cylinder Type | Rim |
Door Handing | Non-handed |
Decibels | 99dB |
Power Source | 9v Battery |
Body Material | Zinc and Stainless Steel |
Arm Type | Push Bar |
Siren Style | Continuous |
Standards | UL 198G, CFM, ADA and NYC |
Includes | Batteries |
Ligature Resistant | No |
Description
Emergency Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Audible/Annunciation, Inside Keyed Cylinder Type Rim, Siren Style Continuous, Door Handing Non-Handed, Body Length 8-1/2 In., Body Height 3-1/4 In., Body Width 33 In., Decibels 99dB, Power Source 9V Battery, Standards UL 198G, CFM, ADA and NYC, For Use With CER Rim Cylinder and Replacement BP9 Battery Pack, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.