Shop All Keyed Entry Door Handles
Alarm Lock
DL3500 Mortise Pin Locks
Mfr # DL3500CRL US10B
Zoro # G810071631
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
- Includes Mortise Locks with Keypad Trim
- Length 13"
- Material Bronze
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # DL3500CRL US10B
- Zoro # G810071631
- UPC # 197163300709
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 13" |
Width | 11.5" |
Details
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Mortise Locks with Keypad Trim |
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Cylinder Core Type | Mortise Cylinder |
Description
Trilogy high security mortise locks with and without prox DL3500 Series Mortise Locks 300 User codes: Master, manager, supervisor & basic users Fingertip or Windows PC-programmable Real time clock enables up to 500 scheduled events and holiday schedules 40,000 Event audit trail provides a printed time/date- stamped log of all electronic activity Long-life battery pack for 80,000 cycles, typ. and low-battery alert Choose either classroom or deadbolt versions and left or right handing If reverse hand is required, lock is field reversible. 1 3/8 In. 3.5 cm mortise cylinder supplied card enrollment mode allows many cards to be quickly added without PC -also- downloadable from PC or prox enroller tool 40,000 event audit trail log 500 scheduled events, e.g., lock or unlock PC programming/reporting Quick passage mode without being in program mode Program data transferred to lock via AL-PCI2 or AL-DTMIII 5AA battery-pak operated; 75,000 cycles, typ. 5 Architectural finishes Weatherproof -31 Deg. to +151 Deg. F -35 Deg. to +66 Deg. C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- LAB Metal Wedge Schlage Rekeying Kit (LAB-SPK115)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- Alarm Lock Door Locks and Deadbolts