Shop All Push Button Accessories
Alarm Lock
Digital Lock with Interchangeable Core Satin Chrome Finish
Mfr # DL4100IC US26D
Zoro # G312175370
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # DL4100IC US26D
- Zoro # G312175370
- Country of Origin United States
- Category Push Button Accessories
Description
Pushbutton Cylindrical Door Lock, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, SFIC Prep, Less Core, Satin ChromeFlashing LED outside indicates the room is occupied or lockedTrilogy cylindrical and mortise locks with privacy/lock down pushbutton on inner door mortise & cylindrical pin or pin/prox models provide advanced keyless entry DL4100 Similar to the DL3200 electronic door lock features plus: 2000 PIN or PIN/Prox user codes; 500 scheduled events; 40,000 audit trail Privacy Pushbutton - Push button on inside door to temporarily lock-out keypad codes programmable option Occupied and multi-status LED indicator, flashes when privacy session is active Self-stick instructional signage, supplied bilingual Keypad or PC programming/reporting Right- or left-hand, classroom or deadbolt function models 1-3/8 In. mortise cylinder & ASA strike, matching function, supplied. 5AA battery-pak operated; 60,000 cycles, typ. 5 Architectural finishes US3 polished brass, 26 polished chrome, 26D satin chrome, 5 antique brass, 10B duronodic Weatherproof -31 Deg. to +151 Deg. F -35 Deg. to +66 Deg. CStandalone Trilogy locks with privacy/lock down pushbutton on inner door mortise & cylindrical pin or pin/prox models.The DL4100 Series is similar to the DL3200 features plus many other additional features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- Alarm Lock Push Buttons & Indicators