Shop All Electromagnetic Lock Power Supplies
Alarm Lock
Command Access Technologies Command Power Transfer Hinges
Mfr # ETDLS1G/10BV99
Zoro # G710050965
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ETDL Exit Trim
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Length (In.) 5.25"
- Width (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alarm Lock
- MFR # ETDLS1G/10BV99
- Zoro # G710050965
- UPC # 840067621516
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 5.25" |
Width (In.) | 6" |
Details
For Use With | ETDL Exit Trim |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Trim with Keypad |
Description
Pushbutton Exit Trim, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Von Duprin 98/99, PHI 2200, Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen Clips, Flush, Brown Plastic 8 Pack (L 5907)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- SCHLAGE COMMERCIAL Tailpiece B600086 (B600086)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Linear Power Supply/Charger (LPS3)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- Alarm Lock Electromagnetic Lock Power Supplies