Shop All Keyless Access Control Locks
Alarm Lock
Adhesive Proximity Tag, Plastic, PK10
Mfr # ALHID1391
Zoro # G1906606
product price: $64.69
/pk 10, $6.47/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trilogy(TM) Locks
- Height 1 1/4 in
- Width 1 1/4 in
- Finish Black
- Operating Temp. Range -50 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Lock
- MFR # ALHID1391
- Zoro # G1906606
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Depth | 3/4 in |
Details
Item | Adhesive Proximity Tag |
For Use With | Trilogy(TM) Locks |
Finish | Black |
Operating Temp. Range | -50 Degrees to 160 Degrees F |
Material | Lexan Plastic |
Accessory Type | Adhesive Proximity Tag |
Description
Adhesive Proximity Tag, Height 1 1/4 in, Width 1 1/4 in, Depth 3/4 in, For Use With Trilogy(TM) Locks, Finish Black, Material Lexan Plastic, Operating Temp. Range -50 Degrees to 160 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- SECURITRON Piezo Sounder, Single Gang, Metal (PZ1)
- STRYBUC Double Hung Vent Lock White (50-1358MBW)
- IVES Satin Brass Plate 84004435 (84004435)
- ALARM LOCK AlarmLock: Wireless Trilogy Networx Lock - supports 802.11 or Ethernet (ALL-DL6100-26D)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- ALARM LOCK Data Transfer Module, ABS Plastic (AL-DTMIII)
- ALARM LOCK Trilogy Network Electronic Keyless Lock, Entry with Key Override, Satin Chrome, Series DL (ALL-DL6500CRL-26D)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- ALARM LOCK Gateway is a portable gateway that provides full networx gateway functionality without t (ALL-IME-USB)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- Alarm Lock Keyless Access Control Locks