Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Wall Plate, Single Gang, Stainless Steel
Mfr # RP-44
Zoro # G5894239
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Height 4 in
- Material Stainless Steel
- Color Silver
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # RP-44
- Zoro # G5894239
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 4 in |
Overall Height | 4 in |
Details
Item | Wall Plate |
Type | Single Gang |
Material | Stainless Steel |
Color | Silver |
Includes | Mounting Hardware |
For Use With | Access Control Systems |
Accessory Type | Wall Plate |
Product Type | Wall Plate |
Description
Wall Plate, Type Single Gang, Material Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- COMPONENT HARDWARE Stainless Steel Top Glass Clamp with Gaskets for 1/4" Glass (B79-1000)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- Alarm Controls Electromagnetic & Electromechanical Locks