Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Wall Plate, Single Gang, Stainless Steel
Mfr # RP-09L
Zoro # G5894266
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Height 4 in
- Material Stainless Steel
- For Use With Access Control Systems
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # RP-09L
- Zoro # G5894266
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Details
Item | Wall Plate |
Type | Single Gang |
Material | Stainless Steel |
For Use With | Access Control Systems |
Color | Silver |
Includes | Mounting Hardware |
Accessory Type | Wall Plate |
Product Type | Wall Plate |
Description
Wall Plate, Type Single Gang, Material Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0160)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28 (4300-20-101-628)
- Alarm Controls Electromagnetic Locking Systems