Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Wall Plate, Single Gang, Stainless Steel
Mfr # RP-04
Zoro # G5894290
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Height 4 in
- Includes Mounting Hardware
- Color Silver
- For Use With Access Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # RP-04
- Zoro # G5894290
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 4 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Wall Plate |
Type | Single Gang |
Includes | Mounting Hardware |
Color | Silver |
For Use With | Access Control Systems |
Material | Stainless Steel |
Product Type | Wall Plate |
Description
Wall Plate, Type Single Gang, Material Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- KIPP Spring Plunger Light Spring Force D=5/16-18 L=22, Steel, Comp: Pin Steel (K0317.1A3)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- Alarm Controls Electromagnetic & Electromechanical Locks