Shop All Electromagnetic Lock Power Supplies
Alarm Controls
Von Duprin Von Duprin Power Supplies
Mfr # PS5-112
Zoro # G110051111
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Controls Push Plates
- Includes Door Actuators & Plates
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # PS5-112
- Zoro # G110051111
- UPC # 197163222605
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Alarm Controls Push Plates |
Includes | Door Actuators & Plates |
Finish | Grey |
Description
Push Plate, Single Gang, Pneumatic Time Delay, 2-60 Sec, in.PUSH TO EXIT in., Red Fill, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS DOWNSPUT EXTNSN WHT 30""L (37030)
- SECO-LARM Seco-Larm: 1- Button RF Transmitter for use with all SECO-LARM 315MHz receivers. Pre-coded. (SLM-SK-919T1-GBQ)
- DIXON Grooved Fitting Gasket EPDM, 3" (G300E)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- SECURITRON Power Supply, Power Dist. Board, 50/60 Hz (AQD6B)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- ALTRONIX Off-Line Power Supply/Charger (OLS75)
- SECO-LARM Access Control Power Supply in enclosure. 12 or 24 VDC output voltage. 1 Output, 1A@12VDC (1A@24VDC) (SLM-EAP-1D1Q)
- ALTRONIX Linear Power Supply- 24VDC @ 2.5A (LPS3C24X)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- Alarm Controls Electromagnetic Locking Systems