Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Single Maglock, 9-7/8 in. Lock Body L
Mfr # 600LB
Zoro # G4608250
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Opening Action Instant Release
- Series 600
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # 600LB
- Zoro # G4608250
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 1 7/16 in |
Strike Plate Depth (In.) | 1 7/16 in |
Strike Plate Width (In.) | 7 1/4 in |
Lock Body Depth (In.) | 1 in |
Lock Body Length (In.) | 9 7/8 in |
Strike Plate Length (In.) | 5/8 in |
Lock Body Width (In.) | 1 11/16 in |
Armature Length (In.) | 7 1/4 in |
Armature Depth (In.) | 5/8 in |
Lock Body Depth | 1 in |
Lock Body Width | 9 7/8 in |
Armature Length | 7 1/4 in |
Strike Plate Width | 7 1/4 in |
Armature Width | 1/2 in |
Overall Height | 1 11/16 in |
Overall Width | 1 in |
Overall Length | 9 7/8 in |
Strike Plate Height | 5/8 in |
Description
Single Maglock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 in, Features Bond Sensor and Door Status Sensor Signal Powered, Securely Locked Door, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 600, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 7/16 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 9 7/8 in, Lock Body Width (In.) 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4PK Half Turn Button (N106-906)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381448165)
- SHAW Floorte Pro 509SA-00556 Vinyl Plank, 48.03 in L, 7 in W, Micro-Beveled Edge, SPC/Vinyl, Smoky Oak (0736V-00556)
- RICHELIEU 48 in 1210 mm Bypass Door Hardware Kit, Zinc and Brass (14648BC)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- Alarm Controls Electromagnetic Locking Systems