Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Single Maglock, 1200 lb. Holding Force
Mfr # 1200S
Zoro # G5007086
original price:
$180.99
6% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Opening Action Instant Release
- Series 1200
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # 1200S
- Zoro # G5007086
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 7 3/8 in |
Lock Body Length (In.) | 10 1/2 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Width (In.) | 2 7/8 in |
Lock Body Depth (In.) | 1 1/2 in |
Armature Length (In.) | 7 3/8 in |
Strike Plate Depth (In.) | 2 3/8 in |
Armature Depth (In.) | 9/16 in |
Strike Plate Length (In.) | 9/16 in |
Strike Plate Width | 7 3/8 in |
Armature Length | 7 3/8 in |
Armature Width | 9/16 in |
Lock Body Depth | 2 7/8 in |
Lock Body Width | 10 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 7/8 in |
Overall Length | 10 1/2 in |
Strike Plate Height | 9/16 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features Self-Drilling TEC Screws, Total Projection (In.) 2 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 1/2 in, Strike Plate Length (In.) 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges for profiles with friction locking, CFG.30/45-ERS-SH-6 (CFG-ERS)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT WL-50-C)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-31-15-570)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- ALARM CONTROLS Maglock (AM3375)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- Alarm Controls Electromagnetic Locking Systems