Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Single Maglock, 10-1/2 in. Lock Body L
Mfr # 1200LB
Zoro # G4608269
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Opening Action Instant Release
- Series 1200
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # 1200LB
- Zoro # G4608269
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/2 in |
Strike Plate Length (In.) | 9/16 in |
Strike Plate Width (In.) | 7 3/8 in |
Armature Depth (In.) | 9/16 in |
Armature Width (In.) | 2 3/8 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Width (In.) | 2 7/8 in |
Lock Body Length (In.) | 10 1/2 in |
Strike Plate Depth (In.) | 2 3/8 in |
Strike Plate Width | 7 3/8 in |
Lock Body Width | 10 1/2 in |
Lock Body Depth | 2 7/8 in |
Armature Width | 9/16 in |
Armature Length | 7 3/8 in |
Overall Length | 10 1/2 in |
Overall Height | 2 7/8 in |
Strike Plate Height | 9/16 in |
Overall Width | 1 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features Self-Drilling TEC Screws, Total Projection (In.) 2 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 1/2 in, Strike Plate Length (In.) 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4110-3049CNS AL SRI Door Closer Arms (4110-3049CNS 689 SRI)
- PRIME-LINE 12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 1 Set (H 3628)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- ALARM CONTROLS Magnetic Lock Drill Jig, Install Tool (DJ-1)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- Alarm Controls Electromagnetic & Electromechanical Locks