Shop All Push Button Switches
Alarm Controls
Push to Exit Button, Push to Exit
Mfr # PS5-111
Zoro # G5894318
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action Push Button
- Color Silver
- Keypad No
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # PS5-111
- Zoro # G5894318
- Country of Origin China
- Category Push Button Switches
Dimensions
Height | 4 1/4 in |
Width | 3 3/4 in |
Details
Item | Push to Exit Button |
Type | Push to Exit |
Switch Action | Push Button |
Color | Silver |
Keypad | No |
Finish | Aluminum |
Includes | Mounting hardware |
Material | Aluminum |
Rating | 2A @ 28V DC |
Standards | UL Listed |
For Use With | Access Controls |
Amps AC | 2 |
Event Audit Trail | No |
Input Voltage | 12 to 24V DC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Push to Exit, Switch Action Push Button, Material Aluminum, Finish Aluminum, Height 4 1/4 in, Width 3 3/4 in, Color Silver, Rating 2A @ 28V DC, Input Voltage 12 to 24V DC, Amps AC 2, Event Audit Trail No, Keypad No, Standards UL Listed, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- Alarm Controls Push Buttons & Indicators